1 in. Brass Solder Stop & Waste Valve
95ALF Series 1 in. Brass Solder Stop & Waste Valve
Product Details
Product Details
- The Apollo International 95ALF Lead Free* Forged Brass Stop and Waste Ball Valve combines reliable operation with maximum economy.
- Ideal for plumbing or hydronic systems where draining is required.
- IAPMO listed and ANSI 3rd party certified lead free.
- Lead Free* Materials and Certification
- 2 Piece, Full-Port Design
- Blowout-Proof Stem Design
- Adjustable Stem Packing Nut
- Drain Port with Finger Tight Shut-Off
- Fast, Quarter-Turn Operation
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372, ANSI 61-2011
- Collection:
- 95ALF Series
- End Connection 1:
- Solder
- End Connection 2:
- Solder
- End Connections:
- Solder
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- Material Type:
- C27451
- Maximum Temperature:
- 250
- NSF:
- NSF 372, NSF 61-2011
- NSF Certified:
- Yes
- Origin:
- Global
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Potable Water
- UL Listed:
- No
- UPC:
- 670750980220
- Valve Body Style:
- 2 piece
- Valve Disc Material:
- Brass
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 1 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Stop & Waste Valve