This product requires certification to purchase.

1/2 in. Stainless Steel Reduced Port FNPT 2000# Ball Valve

Apollo Valves

96-100 Series 1/2 in. Stainless Steel Reduced Port FNPT 2000# Ball Valve

  • Fast #
  • Part #A9610332
  • Item #4053398
  • Manufacturer Part #9610332
5 out of 5 Customer Rating
Brand image
Apollo Valves

96-100 Series 1/2 in. Stainless Steel Reduced Port FNPT 2000# Ball Valve

  • Fast #
  • Part #A9610332
  • Item #4053398
  • Manufacturer Part #9610332
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Investment cast body
  • Blow out proof stem
  • Adjustable packing gland
  • Meets NACE MR-01-75
  • Compact
  • Requires Certification

Specifications

API:
API 607
ASTM:
ASTM A-105, ASTM A-216 WCB, ASTM A-276 Grade 316, ASTM A-351 CF8M
Clean Bagged:
No
Collection:
96-100 Series
Color Finish Name:
Silver
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
FM Approved:
No
Handle Material:
Stainless Steel
IAPMO Listed:
No
Length:
2-21/100 in
MSS:
MSS SP-110
Material:
Stainless Steel
Material Type:
CF8M
NSF Certified:
No
Pressure Class:
2000#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
Cold Working Pressure
UL Listed:
No
UPC:
670750796111
Valve Body Style:
1 piece
Valve Operator:
T-Handle
Valve Port Opening:
Standard Port
Valve Seat Material:
RPTFE
Valve Size:
1/2 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
Weight:
0.49 lb