1-1/4 in. Stainless Steel Reduced Port FNPT 1500# Ball Valve
96-100 Series 1-1/4 in. Stainless Steel Reduced Port FNPT 1500# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 5 Pallet: 5-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- (-24) certified to API standard 607, 4th edition, Class 600 burn
- Investment cast body
- RPTFE Seats and Stuffing Box Ring
- Mounting pad for easy actuator mounting
- Blow-Out-Proof Stem Design
- Adjustable packing gland
- Nitride corrosion protection
- Vacuum Service to 29 inches Hg
- Federal Specification: WW-V-35C, Type: II, Composition: CS, Style: 3
- Complies with MSS SP-110
Specifications
- API:
- API 607
- ASTM:
- ASTM A-105, ASTM A-216 WCB, ASTM A-276 Grade 316, ASTM A-351 CF8M
- Clean Bagged:
- No
- Collection:
- 96-100 Series
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- FM Approved:
- No
- Handle Material:
- 304 Stainless Steel
- IAPMO Listed:
- No
- Length:
- 3-31/50 in
- MSS:
- MSS SP-110
- Material:
- Stainless Steel
- Material Type:
- CF8M
- NSF Certified:
- No
- Pressure Class:
- 1500#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- No
- UPC:
- 670750796937
- Valve Body Style:
- 1 piece
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- RPTFE
- Valve Size:
- 1-1/4 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 1.95 lb