1 in. CF8M Stainless Steel Reduced Port FNPT 2000# Ball Valve
96-100 Series 1 in. CF8M Stainless Steel Reduced Port FNPT 2000# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10 Pallet: 1196-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- (-24) certified to API standard 607, 4th edition, class 600 burn
- Investment cast body
- Reinforced seats and seals
- Blow-out proof stem design
- Adjustable packing gland
- Meets NACE MR-01-75
- Compact
Specifications
- API:
- API 607
- ASTM:
- ASTM A-276 Type 316, ASTM A-351 Grade CF8M
- Collection:
- 96-100 Series
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- FM Approved:
- No
- Handle Material:
- Stainless Steel
- IAPMO Listed:
- No
- ISO:
- ISO 10497-2010
- Length:
- 3-3/100 in
- MSS:
- MSS SP-110
- Material:
- Stainless Steel, Plastic
- Material Type:
- 304, CF8M, RPTFE
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - High:
- 150, 2000
- Pressure Class:
- 2000#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Compressed Air, Natural Gas, Steam, Potable Water
- UL Listed:
- No
- UPC:
- 670750796692
- Valve Body Material:
- Stainless Steel
- Valve Body Style:
- 1 piece
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- RPTFE
- Valve Size:
- 1 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 1.21 lb