1 in. Stainless Steel Reduced Port FNPT 2000# Ball Valve
96-100 Series 1 in. Stainless Steel Reduced Port FNPT 2000# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 40-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Investment cast body
- Blowout-proof stem design
- Adjustable packing gland
- Meets NACE MR-01-75
- Compact
- Reinforced seats and seals
- AAR approval no. E989054
Specifications
- ANSI:
- ANSI 372, ANSI 61
- API:
- API 607
- ASTM:
- ASTM A-351 CF8M
- Clean Bagged:
- No
- Collection:
- 96-100 Series
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Handle Material:
- Stainless Steel
- IAPMO Listed:
- No
- Length:
- 3-3/100 in
- MA Approved:
- No
- MSS:
- MSS SP-110
- Material:
- Stainless Steel
- Material Type:
- CF8M
- NSF Certified:
- No
- Pressure - High:
- 150
- Pressure Class:
- 2000#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Industrial
- UL Listed:
- No
- UPC:
- 670750796807
- Valve Body Material:
- Stainless Steel
- Valve Body Style:
- 1 piece
- Valve Operator:
- Latch Lock Lever Handle
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- RPTFE
- Valve Size:
- 1 in
- Valve Stem:
- Blowout-Proof
- Valve Type:
- Ball Valve
- Weight:
- 1.21 lb
- cUPC Certified:
- No