This product requires certification to purchase.

2 in. CF8M Stainless Steel Reduced Port FNPT 1500# Ball Valve

Apollo Valves

96-100 Series 2 in. CF8M Stainless Steel Reduced Port FNPT 1500# Ball Valve

  • Fast #
  • Part #A9610839
  • Item #1768607
  • Manufacturer Part #9610839
5 out of 5 Customer Rating
Brand image
Apollo Valves

96-100 Series 2 in. CF8M Stainless Steel Reduced Port FNPT 1500# Ball Valve

  • Fast #
  • Part #A9610839
  • Item #1768607
  • Manufacturer Part #9610839
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Investment cast body
  • Blow out proof stem
  • Adjustable packing gland
  • Meets NACE MR-01-75
  • Compact
  • Requires Certification

Specifications

API:
API 607
ASTM:
ASTM A-276 Type 316, ASTM A-351 Grade CF8M
Collection:
96-100 Series
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
FM Approved:
No
Handle Material:
Stainless Steel
IAPMO Listed:
No
Length:
4-73/100 in
MSS:
MSS SP-110
Material:
Stainless Steel, Plastic
Material Type:
CF8M, RPTFE
NSF Certified:
No
Origin:
Domestic
Pressure - High:
150, 1500
Pressure Class:
1500#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
Compressed Air, Natural Gas, Steam, Potable Water
UL Listed:
No
UPC:
670750797552
Valve Body Material:
Stainless Steel
Valve Body Style:
1 piece
Valve Operator:
Hi-Rise Locking Wheel Handle
Valve Port Opening:
Standard Port
Valve Seat Material:
RPTFE
Valve Size:
2 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
Weight:
5.3 lb