This product requires certification to purchase.

3/4 in. Stainless Steel Reduced Port FNPT 2000# Ball Valve

Apollo Valves

96-100 Series 3/4 in. Stainless Steel Reduced Port FNPT 2000# Ball Valve

  • Fast #
  • Part #A9610427
  • Item #3384702
  • Manufacturer Part #9610427
3.4 out of 5 Customer Rating
Brand image
Apollo Valves

96-100 Series 3/4 in. Stainless Steel Reduced Port FNPT 2000# Ball Valve

  • Fast #
  • Part #A9610427
  • Item #3384702
  • Manufacturer Part #9610427
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Fire safe to API 607 (requires -24 suffix)
  • Investment cast body
  • Reinforced seats and seals
  • Blowout-proof stem design
  • Adjustable packing gland
  • Requires Certification
Dimensions & Measurements
End Connection 1
FPT
End Connection 2
FPT
End Connections
FPT
Height
1-39/50 in
Length
2-7/10 in
Pressure Class
2000#
Valve Size
3/4 in
Weight
0.86 lb
Characteristics & Features
Clean Bagged
No
Collection
96-100 Series
Handle Material
Stainless Steel
Material
Stainless Steel
Material Type
CF8M
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Valve Body Material
Stainless Steel
Valve Body Style
1 piece
Valve Operator
Latch Locking Lever Handle
Valve Port Opening
Standard Port
Valve Seat Material
RPTFE
Valve Stem
Blowout-Proof
Valve Type
Ball Valve
Electrical & Operational Information
Maximum Temperature
600
Minimum Temperature
-20
Pressure - High
2000
Temperature Range
-20 to 600 Deg F
Warranty & Product Information
ANSI
No
API
API 607
ASME
No
ASSE Standards
No
ASTM
No
AWWA
No
CSA Certified
No
cUPC Certified
No
Fire Suppression System Rated
No
FM Approved
No
IAPMO Listed
No
ISO
No
MA Approved
No
MSS
MSS SP-110
NSF
No
NSF Certified
No
Origin
Domestic
Recommended Valve Application
Potable Water, Gas, Steam
UL Listed
No
UPC
670750796463