This product requires certification to purchase.

3/8 in. Stainless Steel Reduced Port FNPT 2000# Ball Valve

Apollo Valves

96-100 Series 3/8 in. Stainless Steel Reduced Port FNPT 2000# Ball Valve

  • Fast #
  • Part #A96102242764
  • Item #4107508
  • Manufacturer Part #96102242764
4.2 out of 5 Customer Rating
Brand image
Apollo Valves

96-100 Series 3/8 in. Stainless Steel Reduced Port FNPT 2000# Ball Valve

  • Fast #
  • Part #A96102242764
  • Item #4107508
  • Manufacturer Part #96102242764
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Fire safe to API 607 (requires -24 suffix)
  • Investment cast body
  • Reinforced seats and seals
  • Blowout-proof stem design
  • Adjustable packing gland
  • Requires Certification

Specifications

ANSI:
No
API:
API 607
ASME:
No
ASSE Standards:
No
ASTM:
No
AWWA:
No
CSA Certified:
No
Clean Bagged:
No
Collection:
96-100 Series
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
FM Approved:
No
Fire Suppression System Rated:
Yes
Handle Material:
Stainless Steel
Height:
1-16/25 in
IAPMO Listed:
No
ISO:
No
Length:
2-21/100 in
MA Approved:
No
MSS:
MSS SP-110
Material:
Stainless Steel
Material Type:
CF8M
Maximum Temperature:
600
Minimum Temperature:
-20
NSF:
No
NSF Certified:
No
Origin:
Domestic
Pressure - High:
2000
Pressure Class:
2000#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
Potable Water, Gas, Steam
Temperature Range:
-20 to 600 Deg F
UL Listed:
No
UPC:
670750248535
Valve Body Material:
Stainless Steel
Valve Body Style:
1 piece
Valve Operator:
Latch Locking Lever Handle
Valve Port Opening:
Standard Port
Valve Seat Material:
RPTFE
Valve Size:
3/8 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
Weight:
0.49 lb
cUPC Certified:
No