1 in Stainless Steel Reduced Port FPT Ball Valve
96 Series 1 in Stainless Steel Reduced Port FPT Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- TheApollo®96-100Seriesisaunibody,reducedport,stainlesssteelballvalve.
- Investmentcastbody
- Reinforcedseatsandseals
- Blowout-proofstemdesign
- Adjustablepackinggland
- MeetsNACEMR0175(2000)&MR0103(2012)
- Compact
- AARApprovalNo.E989054
Specifications
- ASTM:
- ASTM A-351 CF8M
- Collection:
- 96 Series
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- Material:
- Stainless Steel
- NSF Certified:
- No
- Origin:
- Domestic
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Compressed Air, Natural Gas
- UL Listed:
- No
- UPC:
- 670750796654
- Valve Port Opening:
- Reduced Port
- Valve Size:
- 1 in
- Valve Type:
- Ball Valve