This product requires certification to purchase.

1/2 in. Bronze Reduced Port FNPT 600# Ball Valve

Apollo Valves

9A-100 Series 1/2 in. Bronze Reduced Port FNPT 600# Ball Valve

  • Fast #
  • Part #A9A14347
  • Item #2171678
  • Manufacturer Part #9A14347
5 out of 5 Customer Rating
Brand image
Apollo Valves

9A-100 Series 1/2 in. Bronze Reduced Port FNPT 600# Ball Valve

  • Fast #
  • Part #A9A14347
  • Item #2171678
  • Manufacturer Part #9A14347
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
    Pick Up  Not Available
    Not available in VA
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in VA

Product Details

Product Details

  • Static grounding devices
  • Reinforced seats and seals
  • Compact
  • Blow-Out-Proof Stem Design
  • Adjustable packing gland
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

ASTM:
ASTM B-16, ASTM B-584 C84400
Clean Bagged:
No
Collection:
9A-100 Series
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
FM Approved:
No
Handle Material:
Stainless Steel
IAPMO Listed:
No
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
2-59/100
MSS:
MSS SP-110
Material:
Bronze
NSF Certified:
No
Origin:
Domestic
Pressure Class:
600#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
Steam, HVAC, Compressed Air
UL Listed:
No
UPC:
670750797439
Valve Body Style:
1 piece
Valve Operator:
Latch Lock Oval Handle
Valve Port Opening:
Standard Port
Valve Seat Material:
RPTFE
Valve Size:
1/2 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
Weight:
0.73