1 in. Bronze FNPT 600# Ball Valve

You last purchased this on
 
Apollo Valves

9A-100 Series 1 in. Bronze FNPT 600# Ball Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Apollo Valves

9A-100 Series 1 in. Bronze FNPT 600# Ball Valve

  • Fast #
  • Part #A9A10501
  • Item #1725305
  • Manufacturer Part #9A10501
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Compact
  • Blow out proof stem
  • Static grounding devices
  • Adjustable packing gland
  • Requires Certification

Specifications

Collection:
9A-100 Series
End Connection 1:
FNPT
End Connection 2:
FNPT
End Connections:
FNPT
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
MSS:
MSS SP-110
Material:
Bronze
Pressure Class:
600#
Valve Body Style:
1 piece
Valve Operator:
Lever Handle
Valve Port Opening:
Standard Port
Valve Seat Material:
RPTFE
Valve Size:
1 in