Air Gap Drain 1-1/2 in. ABS Valve Repair Part
AGD Series Air Gap Drain 1-1/2 in. ABS Valve Repair Part
Package Quantity Info:
Each: 1 Inner Pack: 8 Case: 24 Pallet: 648Product Details
Product Details
Specifications
- Brand Model Compatibility:
- AGD401, AGD40, RP40
- Collection:
- AGD Series
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- Fitting Size 1:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- GSA Approved:
- No
- IAPMO Listed:
- No
- Length:
- 5-1/8 in
- Material:
- Plastic
- Material Type:
- ABS
- NSF Certified:
- No
- Origin:
- Domestic
- Product Type:
- Air Gap Drain
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Range (in):
- 1 in - 3/4 in
- UL Listed:
- No
- UPC:
- 670750443534
- Width:
- 4 in