This product requires certification to purchase.

Cast Aluminum Alloy Spring Return Rack and Pinion Actuator with Nitrile Seal

Apollo Valves

AS Cast Aluminum Alloy Spring Return Rack and Pinion Actuator with Nitrile Seal

  • Fast #
  • Part #AAS0150N03ACA
  • Item #7206081
  • Manufacturer Part #AS0150N03ACA
3.1 out of 5 Customer Rating
Brand image
Apollo Valves

AS Cast Aluminum Alloy Spring Return Rack and Pinion Actuator with Nitrile Seal

  • Fast #
  • Part #AAS0150N03ACA
  • Item #7206081
  • Manufacturer Part #AS0150N03ACA
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • ApolloQuarterTurnRackandPinionActuator-SpringReturnorDoubleActing
  • Requires Certification

Specifications

Actuator Type:
Pneumatic
Collection:
AS
ISO:
ISO 5211
Length:
3-41/50 in
Material:
Cast Aluminum Alloy, Rubber
Material Type:
Nitrile
NSF Certified:
No
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UL Listed:
No
UPC:
670750381072