150 psi Pneumatic Spring Return Rack and Pinion Actuator
AS Series 150 psi Pneumatic Spring Return Rack and Pinion Actuator
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Apollo Quarter Turn Rack and Pinion Actuator - Spring Return or Double Acting
Specifications
- Actuator Type:
- Pneumatic
- Collection:
- AS Series
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow
- Material:
- Aluminum
- NSF Certified:
- No
- Origin:
- Global
- Pressure - Maximum:
- 150 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Torque (In-Lbs):
- 2227 in-lbs
- UL Listed:
- No
- UPC:
- 670750276927
- Valve Body Material:
- Aluminum