350 psi Pneumatic Spring Return Rack and Pinion Actuator
AS Series 350 psi Pneumatic Spring Return Rack and Pinion Actuator
Product Details
Product Details
- Apollo Quarter Turn Rack and Pinion Actuator - Spring Return or Double Acting
Specifications
- Actuator Type:
- Pneumatic
- Collection:
- AS Series
- Material:
- Aluminum
- NSF Certified:
- No
- Pressure - Maximum:
- 350 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Torque (In-Lbs):
- 1483 in-lbs
- UL Listed:
- No
- UPC:
- 670750276941