This product requires certification to purchase.

Pneumatic Aluminum Actuator

Apollo Valves

AS Series Pneumatic Aluminum Actuator

  • Fast #
  • Part #AAS0350N042A
  • Item #4739428
  • Manufacturer Part #AS0350N042A
4.4 out of 5 Customer Rating
Brand image
Apollo Valves

AS Series Pneumatic Aluminum Actuator

  • Fast #
  • Part #AAS0350N042A
  • Item #4739428
  • Manufacturer Part #AS0350N042A
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

Actuator Type:
Pneumatic
Collection:
AS Series
Material:
Aluminum
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Torque (In-Lbs):
1483 in-lbs
UPC:
670750556920
Width:
4-1/50