BV 1/2 NPT FP FORG BRS TEE
BV 1/2 NPT FP FORG BRS TEE
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Heavy Pattern Forged Design
- Corrosion Resistant Materials
- Full-Port Flow
- Premium RPTFE Seats and Packing
- Adjustable Stem Packing
- Blowout-Proof Stem
- 2-1/2” - 4” Sizes Now Feature 316SS Ball and Stem (Standard)
- Silicone Free Assembly
- 100% Factory Tested
- Made in USA, ARRA Compliant
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- ANSI:
- IAPMO/ANSI Z1157
- ASME:
- ASME B16.33
- CSA Certified:
- No
- Clean Bagged:
- No
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- FM Approved:
- No
- Handle Material:
- Steel
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 2-1/4 in
- MSS:
- SP-110
- Material:
- Brass
- Maximum Temperature:
- 400
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - Maximum:
- 600 psi
- Pressure Class:
- 600#
- UL Listed:
- No
- UPC:
- 670750978418
- Valve Body Material:
- Brass
- Valve Body Style:
- 2 piece
- Valve Operator:
- Lever
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- RPTFE
- Valve Size:
- 1/2 in
- Valve Type:
- Ball Valve