This product requires certification to purchase.

Carbon Steel 1/4 - 1/2 in. Extension Stem Extension Kit

Apollo Valves

Carbon Steel 1/4 - 1/2 in. Extension Stem Extension Kit

  • Fast #
  • Part #A7800101
  • Item #3093391
  • Manufacturer Part #7800101
4.5 out of 5 Customer Rating
Brand image
Apollo Valves

Carbon Steel 1/4 - 1/2 in. Extension Stem Extension Kit

  • Fast #
  • Part #A7800101
  • Item #3093391
  • Manufacturer Part #7800101
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Details

  • For sizes: 1/4" to 1/2"
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
70 Ball Valve, 73A Ball Valve, 76 Ball Valve, 89 Ball Valve, 82 Ball Valve, 92 Ball Valve, 96 Ball Valve
FM Approved:
No
Fitting Size 1:
1/4 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/4 in - 1/2 in
Height:
2-1/4 in
Material:
Carbon Steel
NSF Certified:
No
Product Type:
Stem Extension Kit
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UL Listed:
No
UPC:
670750708138
Valve Size:
1/4 in - 1/2 in
Valve Stem:
Extension