1-1/2 in. Bronze SAE Backflow Preventer
DC4A Series 1-1/2 in. Bronze SAE Backflow Preventer
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Reversible/removable silicone seat discs
- No special tools required
- Low pressure loss
- Captured spring cartridge check valves
- Compact, yet easy to maintain
- Ball valve shut-offs w/ SS handles & nuts standard
- Top access for fast testing & maintenance
- Threaded testcock protectors
- 5 year warranty
- Corrosion resistant
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- ASSE Standards:
- ASSE 1015 2011
- ASTM:
- ASTM B-584-C84400
- AWWA:
- AWWA C-510
- CSA Certified:
- CSA B64.5
- Collection:
- DC4A Series
- End Connection 1:
- SAE
- End Connection 2:
- SAE
- End Connections:
- SAE
- FM Approved:
- No
- IAPMO Listed:
- Yes
- Installation Type:
- Horizontal, Vertical
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 18 in
- Material:
- Bronze, Stainless Steel
- Material Type:
- 300, C84400
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Pressure - High:
- 175
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Potable Water
- Temperature Range:
- 33 to 180 Deg F
- UL Listed:
- No
- UPC:
- 670750109195
- Valve Body Material:
- Bronze
- Valve Body Style:
- Straight
- Valve Disc Material:
- Chloramine-resistant Silicone
- Valve Operator:
- Lever Handle
- Valve Seat Material:
- Chloramine-Resistant Silicone
- Valve Size:
- 1-1/2 in
- Valve Type:
- Double Check Valve
- Weight:
- 12.9 lb
- Width:
- 4-3/4 in