1 in. Bronze Double Check Valve Assembly with Ball Valve
DC4A Series 1 in. Bronze Double Check Valve Assembly with Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- No special tools required
- Low pressure loss
- Captured spring cartridge check valves
- Compact yet easy to maintain
- Ball valve shut-offs with SS handles & nuts standard
- Top access for fast testing & maintenance
- Threaded test cock protectors
- Corrosion resistant
- Chloramine-resistant elastomers
- Designed, cast, machined, assembled and tested in the USA
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372, ANSI 61
- ASSE Standards:
- ASSE 1015
- ASTM:
- ASTM B-584 C89836
- AWWA:
- AWWA C-510
- Collection:
- DC4A Series
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- FM Approved:
- No
- Height:
- 3-1/4 in
- IAPMO Listed:
- Yes
- Installation Type:
- Horizontal, Vertical
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 14-5/8 in
- Material:
- Bronze, Plastic, Stainless Steel
- Material Type:
- C89836, Silicone, 300
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure - High:
- 175
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Potable Water
- Temperature Range:
- 33 to 180 Deg F
- UL Listed:
- Yes
- UPC:
- 670750231254
- Valve Body Material:
- Bronze
- Valve Body Style:
- Straight
- Valve Operator:
- Locking Lever Handle
- Valve Seat Material:
- Chloramine-Resistant Silicone
- Valve Size:
- 1 in
- Valve Stem:
- Non-rising
- Valve Type:
- Double Check Detector Assembly
- Weight:
- 9 lb