6 in. Grooved Double Check Detector Assembly with Meter in Cubic Feet
DCDALF4A Series 6 in. Grooved Double Check Detector Assembly with Meter in Cubic Feet
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372
- ASSE Standards:
- ASSE 1048
- CSA Certified:
- CSA B64.5
- Collection:
- DCDALF4A Series
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- FM Approved:
- Yes
- Handle Material:
- Stainless Steel
- Height:
- 8-13/100 in
- IAPMO Listed:
- No
- ISO:
- ISO 9001:2008
- Installation Type:
- Wall Mount
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 38-7/8 in
- Material:
- Steel
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Pressure - High:
- 175
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Potable Water
- Temperature Range:
- 33 to 140 Deg F
- UL Listed:
- Yes
- UPC:
- 670750566141
- Valve Body Material:
- Stainless Steel
- Valve Disc Material:
- Chloramine-resistant Silicone
- Valve Seat Material:
- Chloramine-Resistant Silicone
- Valve Size:
- 6 in
- Valve Type:
- Double Check Detector Assembly
- Weight:
- 158 lb
- Width:
- 20 in