6 in. Stainless Steel Flanged x Grooved Backflow Preventer
DCDALF4A Series 6 in. Stainless Steel Flanged x Grooved Backflow Preventer
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Easy maintenance - no special tools required
- Low pressure loss as documented by an independent laboratory
- Center-stem guided Triforce™ check valves
- US patent nos. 6,443,184; 7,025,085;7,533,699
- Made in USA
- 5 year warranty
- Domestic stainless steel body: 2-1/2 in– 8 in
- FDA epoxy-coated ductile iron body:10 in & 12 in
- Snap-in check retainers: 2-1/2 in – 6 in
- Bolted-in checks: 8 in – 12 in
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372, ANSI 61
- ASSE Standards:
- ASSE 1048
- CSA Certified:
- CSA B64.5
- Collection:
- DCDALF4A Series
- End Connection 1:
- Flanged
- End Connection 2:
- Grooved
- End Connections:
- Flanged x Grooved
- FM Approved:
- Yes
- IAPMO Listed:
- No
- Installation Type:
- Horizontal, Vertical
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 45-1/2 in
- Material:
- Stainless Steel
- Material Type:
- 304
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Pressure - High:
- 175
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Potable Water
- Temperature Range:
- 33 to 140 Deg F
- UL Listed:
- Yes
- UPC:
- 670750555534
- Valve Body Material:
- 304 Stainless Steel
- Valve Disc Material:
- Chloramine-resistant Silicone
- Valve Operator:
- Hand Wheel
- Valve Size:
- 6 in
- Valve Type:
- Double Check Detector Assembly
- Weight:
- 333 lb
- Width:
- 18-2/5 in