Gasket 2 in. PTFE Valve Repair Part
Gasket 2 in. PTFE Valve Repair Part
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
Specifications
- Brand Model Compatibility:
- Strainers
- Diameter:
- 3-11/50 in
- FM Approved:
- No
- GSA Approved:
- No
- IAPMO Listed:
- No
- Material:
- Plastic
- Material Type:
- PTFE
- NSF Certified:
- No
- Product Type:
- Gasket
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- No
- UPC:
- 670750073113
- Valve Size:
- 2 in