2 in. Bronze FNPT Lever Handle Gas Ball Valve
GB-50 Series 2 in. Bronze FNPT Lever Handle Gas Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- For natural gas, manufactured and mixed gas, liquefied petroleum gases and LP gas-air mixtures
- Rated pressures of 1/2, 2 and 5 psi
- Standard connection is FNPT x FNPT
- High BTU capacity
- Reversible plated steel lever handle
- Made in USA
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI CGA9.1, ANSI Z21.15
- ASME:
- ASME B16.44
- ASTM:
- ASTM B-16, ASTM B-584
- Clean Bagged:
- No
- Collection:
- GB-50 Series
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- Handle Material:
- Zinc Plated Steel
- Height:
- 4-93/100
- ISO:
- ISO 9001
- Length:
- 5-1/50
- MSS:
- MSS SP-10
- Material:
- Bronze, Plastic
- Material Type:
- B584, PTFE
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - Maximum:
- 250 psi
- Pressure Class:
- 0.5#, 2#, 5#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Commercial
- UL Listed:
- UL 125/UL 842
- UPC:
- 670750125300
- Valve Body Material:
- Bronze
- Valve Body Style:
- 2 piece
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 2 in
- Valve Type:
- Gas Ball Valve