6 in. Ductile Iron Lug Buna-N 10 Position Handle Butterfly Valve
LD141 Series 6 in. Ductile Iron Lug Buna-N 10 Position Handle Butterfly Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Compatible with ANSI 125# & 150# flanges
- ISO 5211 top plate allows choice of Apollo pneumatic actuators and gear operators
- Conforms to MSS SP-67 & API 609
- LD141 series suitable for end of line service to rated pressure
- 3 in - 24 in meet performance requirements of AWWA C-504
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372, ANSI 61
- API:
- API 609
- ASTM:
- ASTM A276 Type 316, ASTM A276 Type 416, ASTM A536 Grade 65-45-12
- AWWA:
- AWWA C-504
- Coating:
- Black
- Collection:
- LD141 Series
- End Connection 1:
- Lug
- End Connection 2:
- Lug
- End Connections:
- Lug
- ISO:
- ISO 5211
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 2-1/4 in
- MSS:
- MSS SP-67
- Material:
- Ductile Iron, Rubber
- Material Type:
- Buna-N
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Origin:
- Global
- Pressure - High:
- 200
- Pressure Class:
- 200#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- No
- UPC:
- 670750976339
- Valve Body Material:
- Ductile Iron
- Valve Body Style:
- Lug
- Valve Disc Material:
- Ductile Iron
- Valve Operator:
- Lever Handle
- Valve Seat Material:
- Buna-N
- Valve Size:
- 6 in
- Valve Type:
- Butterfly Valve