This product requires certification to purchase.

8 in. Ductile Iron Lug EPDM 10 Position Handle Butterfly Valve

This product has been replaced by

No image available
BFVLUG8"DI/SS/EPDM/420
Manufacturer Part #LD15108SE11
Apollo Valves

LD141 Series 8 in. Ductile Iron Lug EPDM 10 Position Handle Butterfly Valve

  • Fast #
  • Part #ALD14108BE11A
  • Item #7406839
  • Manufacturer Part #LD14108BE11A
4.4 out of 5 Customer Rating
Brand image

This product has been replaced by

No image available
BFVLUG8"DI/SS/EPDM/420
Manufacturer Part #LD15108SE11
Apollo Valves

LD141 Series 8 in. Ductile Iron Lug EPDM 10 Position Handle Butterfly Valve

  • Fast #
  • Part #ALD14108BE11A
  • Item #7406839
  • Manufacturer Part #LD14108BE11A
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Discontinued
Looking for compatible parts?

Product Details

Product Details

  • Designed for bi-directional, dead end services to full working pressure
  • Available without handle, with gear operator, with lever lock handle and memory stop or with 10-position handle and memory stop
  • Sizes from 2 in – 12 in / DN50 –DN300
  • Pressures up to 300 psi / 2068 kPa / 21 bar
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 125, ANSI 150, ANSI 372, ANSI 61
API:
API 609
ASTM:
ASTM A276 Type 316, ASTM A276 Type 416, ASTM A536 Grade 65-45-12
AWWA:
AWWA C-504
Clean Bagged:
No
Coating:
Black
Collection:
LD141 Series
End Connection 1:
Lug
End Connection 2:
Lug
End Connections:
Lug
FM Approved:
No
IAPMO Listed:
No
ISO:
ISO 5211
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
MSS:
MSS SP-67
Material:
Ductile Iron, Stainless Steel, Aluminum Bronze
Material Type:
416
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Origin:
Global
Pressure Class:
200#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
Potable Water
UL Listed:
No
UPC:
670750940170
Valve Body Material:
Ductile Iron
Valve Body Style:
Lug
Valve Disc Material:
Aluminum Bronze
Valve Operator:
Lever Handle
Valve Seat Material:
EPDM
Valve Size:
8 in
Valve Stem:
Double-D
Valve Type:
Butterfly Valve
Width:
10-14/25 in