LF 4 BRS PXP FP BV
LF 4 BRS PXP FP BV
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
-
Lead Law Compliant
Specifications
- Clean Bagged:
- No
- Color Finish Name:
- Bronze
- End Connection 1:
- Solder
- End Connection 2:
- Solder
- End Connections:
- Solder
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Origin:
- Domestic
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- RPTFE
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve