2 in. Bronze Full Port Solder Gate Valve
Model 101S 2 in. Bronze Full Port Solder Gate Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Full port
- Guided solid bronze disc wedge
- Rising stem
- Screw-in bonnet
- Solder connection
- Adjustable graphite stem packing
- Dezincification resistant all-bronze construction
- Rugged malleable iron hand wheel
- Back seat protection
- 100% factory tested
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- ASTM:
- ASTM B21 UNS C46400, ASTM B62
- Collection:
- Model 101S
- End Connection 1:
- Sweat
- End Connection 2:
- Sweat
- End Connections:
- Sweat
- FM Approved:
- No
- Handle Material:
- Malleable Iron
- Height:
- 11-7/25
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 3-3/50
- MSS:
- MSS SP-80 Type 2
- Material:
- Bronze
- Material Type:
- B62
- Maximum Temperature:
- 100
- NSF Certified:
- No
- Pressure - High:
- 200
- Pressure Class:
- 200#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Cold Working Pressure, Commercial, Heating System, Plumbing
- UL Listed:
- No
- UPC:
- 670750756979
- Valve Body Material:
- Bronze
- Valve Bonnet Type:
- Screw-in
- Valve Disc Material:
- Bronze
- Valve Operator:
- Handwheel
- Valve Port Opening:
- Full Port
- Valve Size:
- 2 in
- Valve Stem:
- Rising
- Valve Type:
- Gate Valve
- Weight:
- 7