3/4 in. Bronze Full Port NPT Gate Valve
Model 101T 3/4 in. Bronze Full Port NPT Gate Valve
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Guided solid bronze disc
- Adjustable graphite stem packing
- Rising stem
- Dezincification resistant
- 100% factory tested
- Screw-in bonnet malleable iron rugged hand wheel
- Malleable iron rugged hand wheel
- 100% machined and assembled in USA
- Back seat protection
- DuraTuff base, fast complete drain, weather proof
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- ASME:
- ASME B1.20.1
- ASTM:
- ASTM B21 UNS C46400, ASTM B62
- Collection:
- Model 101T
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Handle Material:
- Malleable Iron
- Height:
- 5-71/100
- ISO:
- ISO 9001:2008
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 2-7/100
- MSS:
- MSS SP-80 Type 2
- Material:
- Bronze
- Material Type:
- B62
- NSF Certified:
- No
- Pressure - High:
- 125, 200
- Pressure Class:
- 125#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Cold Working Pressure, Commercial, Heating System, Plumbing, Steam
- UL Listed:
- No
- UPC:
- 670750601422
- Valve Body Material:
- Bronze
- Valve Body Style:
- Threaded
- Valve Bonnet Type:
- Screw-in
- Valve Disc Material:
- Bronze
- Valve Operator:
- Handwheel
- Valve Port Opening:
- Full Port
- Valve Size:
- 3/4 in
- Valve Stem:
- Rising
- Valve Type:
- Gate Valve
- Weight:
- 1.3