This product requires certification to purchase.

1-1/2 in. Bronze Full Port Solder Gate Valve

Apollo Valves

Model 102S 1-1/2 in. Bronze Full Port Solder Gate Valve

  • Fast #
  • Part #A3004701
  • Item #4161924
  • Manufacturer Part #3004701
3.4 out of 5 Customer Rating
Brand image
Apollo Valves

Model 102S 1-1/2 in. Bronze Full Port Solder Gate Valve

  • Fast #
  • Part #A3004701
  • Item #4161924
  • Manufacturer Part #3004701
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Full port
  • Guided solid bronze disc wedge
  • Adjustable graphite stem packing
  • Non-rising stem
  • Dezincification resistant
  • All bronze construction
  • 100% factory tested
  • Solder connection
  • Screw-in bonnet
  • Malleable iron rugged hand wheel
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

ASME:
ASME B16.18
ASTM:
ASTM B21 UNS C46400, ASTM B62
Collection:
Model 102S
End Connection 1:
Sweat
End Connection 2:
Sweat
End Connections:
Sweat
Handle Material:
Malleable Iron
Height:
6-1/50 in
ISO:
ISO 9001:2008
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
3-11/25 in
MSS:
MSS SP-80 Type 1
Material:
Bronze
Material Type:
B62
NSF Certified:
No
Pressure - High:
200
Pressure Class:
125#, 200#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
Cold Working Pressure, Commercial, Heating System, Plumbing
UL Listed:
No
UPC:
670750667398
Valve Body Material:
Bronze
Valve Bonnet Type:
Screw-in
Valve Disc Material:
Bronze
Valve Operator:
Handwheel
Valve Port Opening:
Full Port
Valve Size:
1-1/2 in
Valve Stem:
Non-rising
Valve Type:
Gate Valve
Weight:
3.95 lb