3/4 in. Bronze NPT Gate Valve
Model 103T 3/4 in. Bronze NPT Gate Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Guided solid bronze disc wedge
- Adjustable graphite stem packing
- The Apollo model 103T (30 series) gate valve provides a cost effective Made in USA alternative to globally sourced multi-turn valves
- NPT connection
- All bronze construction
- 100% factory tested per MSS
- Dezincification resistant
- Rising stem
- Malleable iron rugged hand wheel
- Union bonnet
Specifications
- ASME:
- ASME B1.20.1
- ASTM:
- ASTM B-16, ASTM B-21 UNS C46400, ASTM B-371, ASTM B-62
- Application:
- Cold Working Pressure
- Collection:
- Model 103T
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- FM Approved:
- No
- Handle Material:
- Malleable Iron
- Height:
- 5-22/31 in
- ISO:
- ISO 9001:2008
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 2-3/43 in
- MSS:
- MSS SP-80 Type 2
- Material:
- Bronze
- Material Type:
- B62
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure - High:
- 125, 200
- Pressure Class:
- 125#
- Recommended Valve Application:
- Commercial, Heating System, Plumbing, Steam
- Temperature Range:
- -20 to 406 Deg F
- UL Listed:
- No
- Valve Body Material:
- Bronze
- Valve Body Style:
- Threaded
- Valve Bonnet Type:
- Union
- Valve Disc Material:
- Bronze
- Valve Operator:
- Hand Wheel
- Valve Size:
- 3/4 in
- Valve Stem:
- Rising
- Valve Type:
- Gate Valve
- Weight:
- 1.43 lb