3 in. Epoxy Coated Cast Iron Flanged Check Valve
Model 910WE-LF 3 in. Epoxy Coated Cast Iron Flanged Check Valve
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Twin disc
- Spring actuated
- Grooved end connections
- Lead-free
- Valve pressure rating 250 psi/17.2 bar non-shock cold working pressure
- Maximum temperature 180° F / 82° C
- Renewable bronze discs
- To be installed between standard flat face flanges
- Buna-N seat
- Conforms to ANSI/AWWA C606 for steel IPS pipe
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372, ANSI 61, ANSI Class 125, ANSI Class 150
- ASTM:
- ASTM A-126 Class B
- CSA Certified:
- CSA B51-CRN
- Coating:
- Epoxy
- Collection:
- Model 910WE-LF
- Color Finish Name:
- Black
- End Connection 1:
- Wafer
- End Connection 2:
- Wafer
- End Connections:
- Wafer
- FM Approved:
- No
- Flow Rate:
- 191 gpm
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 2-31/50 in
- Material:
- Cast Iron, Aluminum Bronze, Rubber
- Material Type:
- EPDM
- Maximum Temperature:
- 180
- Minimum Temperature:
- -20
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Origin:
- Global
- Pressure - High:
- 200
- Pressure Class:
- 200#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Potable Water, HVAC
- UL Listed:
- No
- UPC:
- 670750391132
- Valve Body Material:
- Cast Iron
- Valve Body Style:
- Wafer
- Valve Disc Material:
- Aluminum Bronze
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- EPDM
- Valve Size:
- 3 in
- Valve Type:
- Wafer Check Valve
- Weight:
- 8 lb
- Width:
- 5-1/4 in