2-1/2 in. Stainless Steel Flanged 350 psi Backflow Preventer
Model DCLF4A 2-1/2 in. Stainless Steel Flanged 350 psi Backflow Preventer
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Easy maintenance - no special tools required
- Low pressure loss as documented by an independent approval laboratory
- Center-stem guided Triforce™ check valves
- Lead-free
- Made in USA
- Domestic stainless steel body: 2-1/2 in-8 in
- FDA epoxy coated ductile iron body: 10 in & 12 in
- Snap-in check retainers: 2-1/2 in - 6 in
- Approved for horizontal and vertical flow up
- 5 year warranty
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372, ANSI 61
- ASSE Standards:
- ASSE 1015 2011
- AWWA:
- AWWA C-510
- CSA Certified:
- CSA B64.5
- Coating:
- Epoxy
- Collection:
- Model DCLF4A
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- Yes
- IAPMO Listed:
- Yes
- Installation Type:
- Horizontal, Vertical
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 31
- Material:
- Stainless Steel, Bronze
- Material Type:
- 304
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Pressure - High:
- 175
- Pressure - Maximum:
- 350 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Potable Water
- Temperature Range:
- 33 to 140 Deg F
- UL Listed:
- Yes
- UPC:
- 670750649714
- Valve Body Material:
- 300 Stainless Steel
- Valve Disc Material:
- Chloramine-resistant Silicone
- Valve Operator:
- Hand Wheel
- Valve Seat Material:
- Chloramine-Resistant Silicone
- Valve Size:
- 2-1/2 in
- Valve Type:
- Double Check Valve
- Weight:
- 94
- Width:
- 11