This product requires certification to purchase.

2 in. Bronze SAE Backflow Preventer

You last purchased this on
 
Apollo Valves

Model DCLF4A 2 in. Bronze SAE Backflow Preventer

  • Fast #
  • Part #A4ALF108A2F
  • Item #4881307
  • Manufacturer Part #4ALF108A2F
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Apollo Valves

Model DCLF4A 2 in. Bronze SAE Backflow Preventer

  • Fast #
  • Part #A4ALF108A2F
  • Item #4881307
  • Manufacturer Part #4ALF108A2F
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Ball valve shutoffs w/SS handles and nut standards
  • Reversible/removable silicone seat discs
  • Captured stainless steel springs
  • Top-mounted test cocks for easy testing
  • Modular relief valve
  • Chloramine-resistant elastomers
  • No special tools required
  • Lead-free
  • Made in USA
  • 5 year warranty
  • Requires Certification
  • Lead Law Compliant


Specifications

ASSE Standards:
ASSE 1015 2011
AWWA:
AWWA C-510
CSA Certified:
CSA B64.5
Collection:
Model DCLF4A
End Connection 1:
SAE
End Connection 2:
SAE
End Connections:
SAE
FM Approved:
No
IAPMO Listed:
Yes
Installation Type:
Horizontal, Vertical
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
20-1/8 in
Material:
Bronze, Stainless Steel
Material Type:
300, C84400
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Number of Handles:
Two Handle
Pressure - High:
175
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
Potable Water
Temperature Range:
33 to 180 Deg F
UL Listed:
No
Valve Body Material:
Bronze
Valve Disc Material:
Chloramine-resistant Silicone
Valve Operator:
Lever Handle
Valve Seat Material:
Chloramine-Resistant Silicone
Valve Size:
2 in
Valve Type:
Double Check Valve Assembly
Weight:
16.5 lb
Width:
5-3/8 in