6 in. Stainless Steel Flanged x Grooved 350 psi Backflow Preventer
Model DCLF4A 6 in. Stainless Steel Flanged x Grooved 350 psi Backflow Preventer
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Low pressure loss as documented by an independent approval laboratory
- Center-stem guided Triforce™ check valves
- Easy maintenance - no special tools required
- Snap-in check retainers: 2-1/2 in - 6 in
- Domestic stainless steel body: 2-1/2 in-8 in
- FDA epoxy coated ductile iron body: 10 in & 12 in
- Made in USA
- Lead-free
- 5 year warranty
- Approved for horizontal and vertical flow up
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372, ANSI 61
- ASSE Standards:
- ASSE 1015 2011
- AWWA:
- AWWA C-510
- CSA Certified:
- CSA B64.5
- Collection:
- Model DCLF4A
- End Connection 1:
- Flanged
- End Connection 2:
- Grooved
- End Connections:
- Flanged x Grooved
- FM Approved:
- Yes
- IAPMO Listed -:
- Yes
- ISO:
- ISO 9001:2008
- Installation Type:
- Horizontal, Vertical
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 45-1/2 in
- Material:
- Stainless Steel, Bronze
- Material Type:
- 304
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Pressure - High:
- 175
- Pressure - Maximum:
- 350 psi
- Recommended Valve Application:
- Potable Water
- Temperature Range:
- 33 to 140 Deg F
- UL Listed:
- Yes
- Valve Body Material:
- Stainless Steel
- Valve Disc Material:
- Chloramine-resistant Silicone
- Valve Operator:
- Hand Wheel
- Valve Seat Material:
- Chloramine-Resistant Silicone
- Valve Size:
- 6 in
- Valve Type:
- Double Check Valve
- Weight:
- 317 lb
- Width:
- 14-1/2 in