Not For Potable Use 10 Stainless Steel 150# Flanged Full Port BV
Not For Potable Use 10 Stainless Steel 150# Flanged Full Port BV
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Stainless steel trim and hardware
- Swing-out center section
- Pressure balanced solid ball
- Compression controlled RPTFE gaskets
- Anti-blowout one piece bottom entry stem
- Two-position locking
- Adjustable multi-piece PTFE "V" style packing
- Cast bosses on the center-section and end caps for bleed and drain ports
- Vacuum services to 29" of Hg
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- End Connection 1:
- Flanged
- End Connections:
- Flanged
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- Stainless Steel
- Pressure - Maximum:
- 150 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 670750083693
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- RPTFE
- Valve Size:
- 10 in