Not For Potable Use 10 Stainless Steel 150# Flanged SP BV Gear Operator
Not For Potable Use 10 Stainless Steel 150# Flanged SP BV Gear Operator
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- CHV style adjustable stem seals
- Slot vented ball for thermal expansion
- Anti-static grounded ball and stem
- Blow out proof stem
- Cast boss for bleed/drain port
- Vacuum service to 29 in of Hg
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- End Connection 1:
- Flanged
- End Connections:
- Flanged
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- Stainless Steel
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 670750402005
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- RPTFE
- Valve Size:
- 10 in