2 in Stainless Steel Standard Port Flanged Ball Valve
87A Series 2 in Stainless Steel Standard Port Flanged Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 2 Pallet: 54-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- The87A-100StainlessSteelStandardPortBallValveisanoutstandingsolutionforsecureandeffectivefluidflowcontrol.Itfeaturesatwo-positionlockingdeviceandchevron-styleadjustablestemsealsforefficientoperation.Additionalfeaturessuchasanti-staticgroundedballandstem,blowout-proofstemdesign,andacastbossforbleed/drainportensuresuperiorperformanceandreliability.
- TwoPositionLockingDevice(Valves6”FullPort,8”StandardPortandsmaller)
- ChevronStyleAdjustableStemSeals
- ISO5211MountingPadBoltPattern
- SlotVentedBallforThermalExpansion
- Ratedupto150psiSaturatedSteam:ASMEClass150,300,&600Valves
- Ratedupto250psiSaturatedSteam:ASMEClass300ValvesRequirethe-65Option
- ASMEClass600ValvesRequirethe-24-80Optionsor-38Option
- Anti-staticGroundedBallandStem
- Blowout-ProofStemDesign;CastBossforBleed/DrainPort;VacuumServiceto29inchesofHg;NACEMR0175(2000)Complianceonall87A/87B/88A/88B/88LValveswithStainlessSteelBall&Stem;NACEMR0103(2003)Complianceonall87A/87B/88A/88B/88LValveswithStainlessSteelBall&Stem
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- ANSI:
- ANSI Z21.22
- ASTM:
- ASTM A-351 CF8M
- Collection:
- 87A Series
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- Stainless Steel
- NSF Certified:
- No
- Origin:
- Domestic
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Compressed Air, Natural Gas
- UL Listed:
- No
- UPC:
- 670750916182
- Valve Port Opening:
- Standard Port
- Valve Size:
- 2 in
- Valve Type:
- Ball Valve