Not For Potable Use Valve - Relief - 1E1 - 19K - PFA - 5
Not For Potable Use Valve - Relief - 1E1 - 19K - PFA - 5
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- ASME section I & VIII certified capacities
- PFA and metal seat styles available
- Stainless steel wetted component option
- Directive 97/23/EC (PED) compliant option
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- Bronze
- Pressure - Maximum:
- 50 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 670750962530
- Valve Seat Material:
- PFA
- Valve Size:
- 1 in