OD Plastic Strainer Gasket
OD Plastic Strainer Gasket
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
Specifications
- BAA Compliant:
- No
- Brand Model Compatibility:
- Wye Strainers
- End Connection 1:
- OD Tube
- End Connections:
- OD Tube
- FM Approved:
- No
- GSA Approved:
- No
- Material:
- Plastic
- Material Type:
- PTFE
- NSF Certified:
- No
- Product Type:
- Gasket
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- No
- UPC:
- 670750073021