This product requires certification to purchase.

Plastic 115V Electric Actuator

Apollo Valves

Plastic 115V Electric Actuator

  • Fast #
  • Part #AAE6001F
  • Item #9788655
  • Manufacturer Part #AE-600-1F
3.5 out of 5 Customer Rating
Brand image
Apollo Valves

Plastic 115V Electric Actuator

  • Fast #
  • Part #AAE6001F
  • Item #9788655
  • Manufacturer Part #AE-600-1F
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Two separate 1/2" NPT conduit entrances for easier wiring and signal separation
  • 12-position pre-wired terminal strip includes standard connections for remote open/closed position indicators; lots of room for wiring options
  • Unrestricted mounting orientation
  • Built-in thermal overload protection in all AC motor actuators
  • Limit switches have an 11 amp rating at 115 VAC
  • High visibility valve position indicator standard on all models
  • Requires Certification

Documents

Dimensions & Measurements
Depth
7-1/2 in
End Connection 1
FNPT
End Connection 2
FNPT
End Connections
FNPT
Height
8-17/25 in
Length
7-1/2 in
Torque (In-Lbs)
1000 in-lbs
Characteristics & Features
Actuator Type
Electric
Color Finish Category
Yellows
Color Finish Name
Yellow
Material
Plastic
Material Type
Fiberglass Reinforced, Nylon
Electrical & Operational Information
Volts
115V
Warranty & Product Information
Application
Industrial
NSF Certified
No
Origin
Domestic
UL Listed
No