rp44alf-200 ser
rp44alf-200 ser
Package Quantity Info:
Each: 1 Inner Pack: 1.00-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- BAA Compliant:
- Yes
- Brand Model Compatibility:
- 4A Series
- End Connection 1:
- Flanged
- End Connection 2:
- Grooved
- End Connections:
- Flanged x Grooved
- Material:
- Stainless Steel
- NSF Certified:
- Yes
- Product Type:
- Backflow Preventer
- Recommended Valve Application:
- Potable Water
- Type:
- A4ALF20A020D
- UL Listed:
- No
- UPC:
- 191988001964