This product requires certification to purchase.

3/4 in Bronze FPT x MPT Reduced Pressure Backflow Preventer

Apollo Valves

RP4A Series 3/4 in Bronze FPT x MPT Reduced Pressure Backflow Preventer

  • Fast #
  • Part #A4ALF204A2F
  • Item #4881321
  • Manufacturer Part #4ALF204A2F
3.4 out of 5 Customer Rating
Brand image
Apollo Valves

RP4A Series 3/4 in Bronze FPT x MPT Reduced Pressure Backflow Preventer

  • Fast #
  • Part #A4ALF204A2F
  • Item #4881321
  • Manufacturer Part #4ALF204A2F
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Maximum protection against back pressure /back siphonage
  • Modular check valve cartridge with easily replaced parts
  • Reversible/removable chloramine resistant silicone seat discs
  • Low head pressure loss
  • Top mounted test cocks
  • Threaded testcock protectors
  • Internal sensing passage
  • Modular captured spring relief valve
  • Lead-Free
  • Made in USA
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 372, ANSI 61
ASSE Standards:
ASSE 1013
AWWA:
AWWA C-511
CSA Certified:
CSA B64.4
Collection:
RP4A Series
End Connection 1:
FPT
End Connection 2:
MPT
End Connections:
FPT x MPT
FM Approved:
Yes
Height:
7-3/8 in
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
12-5/8 in
Material:
Bronze
Maximum Temperature:
180
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Pressure - Maximum:
175 psig
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
Potable Water
UL Listed:
Yes
UPC:
670750111013
Valve Body Material:
Bronze
Valve Port Opening:
Full Port
Valve Seat Material:
Silicone
Valve Size:
3/4 in
Valve Type:
Reduced Pressure Backflow Preventer
Weight:
9.6 lb