This product requires certification to purchase.

8 in. Stainless Steel Flanged Backflow Preventer

Apollo Valves

RPDALF4A Series 8 in. Stainless Steel Flanged Backflow Preventer

  • Fast #
  • Part #A4ALF70EE3
  • Item #4581258
  • Manufacturer Part #4ALF70EE3
4 out of 5 Customer Rating
Brand image
Apollo Valves

RPDALF4A Series 8 in. Stainless Steel Flanged Backflow Preventer

  • Fast #
  • Part #A4ALF70EE3
  • Item #4581258
  • Manufacturer Part #4ALF70EE3
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Easy maintenance - no special tools required
  • Low pressure loss as documented by an independent approval laboratory
  • Center-stem guided Triforce™ check valves
  • Lead-free
  • Made in USA
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
Length
53-1/10 in
Valve Size
8 in
Weight
636 lb
Width
22-2/5 in
Characteristics & Features
Collection
RPDALF4A Series
Installation Type
Horizontal
Material
Stainless Steel
Material Type
304
Number of Handles
Two Handle
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Valve Body Material
Stainless Steel
Valve Disc Material
Chloramine-resistant Silicone
Valve Operator
Hand Wheel
Valve Seat Material
Chloramine-Resistant Silicone
Valve Type
Reduced Pressure Detector Assembly
Electrical & Operational Information
Pressure - High
175
Temperature Range
33 to 140 Deg F
Warranty & Product Information
ANSI
ANSI 372, ANSI 61
ASSE Standards
ASSE 1047
CSA Certified
CSA B64.4
FM Approved
Yes
IAPMO Listed
No
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 372, NSF 61
NSF Certified
Yes
Recommended Valve Application
Potable Water
UL Listed
Yes
UPC
670750575853