2-1/2 in Stainless Steel Flanged Reduced Pressure Principle Assembly
RPLF4A Series 2-1/2 in Stainless Steel Flanged Reduced Pressure Principle Assembly
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 200-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Easy maintenance - no special tools required
- Low pressure loss as documented by an independent laboratory
- Center-stem guided Triforce™ check valves
- Lead-free
- Made in USA
- Domestic stainless steel body: 2-1/2 in-8 in
- FDA epoxy coated ductile iron body: 10 in & 12 in
- Approved for horizontal flow
- US patents: 6,443,184; 7,025,085; 7,533,699; 8,240,333
- 5 year warranty
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372, ANSI 61
- ASSE Standards:
- ASSE 1013 2011
- AWWA:
- AWWA C-511
- CSA Certified:
- CSA B64.4
- Collection:
- RPLF4A Series
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- Yes
- IAPMO Listed:
- Yes
- ISO:
- ISO 9001:2008
- Installation Type:
- Horizontal
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 31 in
- Material:
- Stainless Steel, Bronze, Ductile Iron
- Material Type:
- 304
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Pressure - High:
- 175
- Pressure - Maximum:
- 350 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Potable Water
- Temperature Range:
- 33 to 140 Deg F
- UL Listed:
- Yes
- UPC:
- 670750669484
- Valve Body Material:
- Stainless Steel
- Valve Disc Material:
- Chloramine-resistant Silicone
- Valve Operator:
- Hand Wheel
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- Chloramine-Resistant Silicone
- Valve Size:
- 2-1/2 in
- Valve Stem:
- Guided
- Valve Type:
- Reduced Pressure Principle Assembly
- Weight:
- 103 lb
- Width:
- 11-9/10 in