This product requires certification to purchase.

3/4 in. Bronze SAE Backflow Preventer

Apollo Valves

RPLF4A Series 3/4 in. Bronze SAE Backflow Preventer

  • Fast #
  • Part #A4ALF214A2F
  • Item #4881315
  • Manufacturer Part #4ALF214A2F
3.7 out of 5 Customer Rating
Brand image
Apollo Valves

RPLF4A Series 3/4 in. Bronze SAE Backflow Preventer

  • Fast #
  • Part #A4ALF214A2F
  • Item #4881315
  • Manufacturer Part #4ALF214A2F
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Maximum protection against back-pressure/back-siphonage
  • Modular check valve cartridge with easily replaced parts
  • Reversible/removable chloramine resistant silicone seat discs
  • Low head pressure loss
  • Top mounted test cocks
  • Threaded test cock protectors
  • Internal sensing passage
  • Modular captured spring relief valve
  • Lead-free
  • Made in USA
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 372, ANSI 61
ASSE Standards:
ASSE 1013 2011
AWWA:
AWWA C-511
CSA Certified:
CSA B64.4
Collection:
RPLF4A Series
End Connection 1:
SAE
End Connection 2:
SAE
End Connections:
SAE
FM Approved:
No
Height:
7-3/8 in
IAPMO Listed:
No
Installation Type:
Horizontal
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
12-5/8 in
Material:
Bronze
Material Type:
C89836
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Pressure - High:
175
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
Potable Water
Temperature Range:
33 to 180 Deg F
UL Listed:
No
UPC:
670750207594
Valve Body Material:
Bronze
Valve Body Style:
Ball
Valve Disc Material:
Chloramine-resistant Silicone
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
Chloramine-Resistant Silicone
Valve Size:
3/4 in
Valve Type:
Reduced Pressure Zone Assembly
Weight:
8.2 lb