This product requires certification to purchase.

10 in. Ductile Iron Flanged 350 psi Backflow Preventer

Apollo Valves

RPLF4AN Series 10 in. Ductile Iron Flanged 350 psi Backflow Preventer

  • Fast #
  • Part #A4ANLF20G03
  • Item #4580836
  • Manufacturer Part #4ANLF20G03
4.1 out of 5 Customer Rating
Brand image
Apollo Valves

RPLF4AN Series 10 in. Ductile Iron Flanged 350 psi Backflow Preventer

  • Fast #
  • Part #A4ANLF20G03
  • Item #4580836
  • Manufacturer Part #4ANLF20G03
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Easy maintenance - no special tools required
  • Low pressure loss as documented by an independent approval laboratory
  • Center-stem guided Triforce™ check valves
  • Lead-free
  • Made in USA
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 372, ANSI 61
ASSE Standards:
ASSE 1013 2011
AWWA:
AWWA C-511
CSA Certified:
CSA B64.4
Coating:
Epoxy
Collection:
RPLF4AN Series
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
Yes
IAPMO Listed:
Yes
Installation Type:
Vertical
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Ductile Iron
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Number of Handles:
Two Handle
Pressure - High:
175
Pressure - Maximum:
350 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
Potable Water
Temperature Range:
33 to 140 Deg F
UL Listed:
Yes
UPC:
670750737688
Valve Body Material:
Ductile Iron
Valve Disc Material:
Chloramine-resistant Silicone
Valve Operator:
Hand Wheel
Valve Size:
10 in
Valve Stem:
Outside
Valve Type:
Reduced Pressure Zone Assembly
Weight:
1509 lb
Width:
56-4/5 in