Seat Removal Tool for Apollo Conbraco 40-200 Series Backflow Preventers
Seat Removal Tool for Apollo Conbraco 40-200 Series Backflow Preventers
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Removal tool for valves
- All aluminum Spine Fin™ coil
- Quick-Sess™ cabinet service access and refrigerant connections with full coil protection
- DuraTuff™ base, fast complete drain, weatherproof
- Comfort "R"™ mode approved
- Glossy corrosion resistant finish
- Internal compressor high/low pressure and temperature protection
- Liquid line filter-drier
- Polyslate gray cabinet with anthracite gray badge and cap
- Low and high pressure switches
Specifications
- Brand Model Compatibility:
- 40-200 Series
- FM Approved:
- No
- NSF Certified:
- No
- Product Type:
- Seat Removal Tool
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- No
- UPC:
- 670750258091
- Valve Size:
- 1/4 in - 2 in