1-1/2 in. Press 316 Stainless Steel 45 Degree Elbow

You last purchased this on
 
Apollo Valves

SmartPress 1-1/2 in. Press 316 Stainless Steel 45 Degree Elbow

This product requires certification to purchase.
Brand image
You last purchased this on
 
Apollo Valves

SmartPress 1-1/2 in. Press 316 Stainless Steel 45 Degree Elbow

  • Fast #
  • Part #A123456855
  • Item #10054214
  • Manufacturer Part #123456855
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Quick installation thanks to pre-marked insertion depth
  • Color-coded Visu-control® foil for material/dimensions identification and visual press indication
  • 500 psi operating pressure
  • Complete range of AISI 316 fittings and valves
  • Patented sealing element design with Leak Before Press® technology for added safety and optimized installation
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 372, ANSI 61, ANSI Z1117
ASTM:
ASTM A-312
Application:
Cooling, Heating, Potable Water, Solar, Sprinkler, Steam, Vacuum
Collection:
SmartPress
Elbow Degree:
45 DD
End Connection 1:
Press
End Connection 2:
Press
End Connections:
Press
FM Approved:
Yes
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1-1/2 in
Fitting Type:
Elbow, Straight
IAPMO Listed -:
Yes
Material:
Stainless Steel
Material Type:
316L
Maximum Temperature:
230
NSF:
NSF 372, NSF 61
NSF Certified:
No
Pressure - High:
500
UL Listed:
No