Stainless Steel 1-1/4 in. Extension Stem Extension
Stainless Steel 1-1/4 in. Extension Stem Extension
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 2000-
Pick Up Not AvailableNot available in NJ
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in NJ
Product Details
Product Details
- For size: 1 1/4"
- For ball valve 70 series
Specifications
- Brand Model Compatibility:
- 70 Series Ball Valves
- FM Approved:
- No
- Fitting Size 1:
- 1-1/4
- Fitting Size 2:
- 1-1/4
- Fitting Sizes:
- 1-1/4 in
- Height:
- 2-1/4
- Material:
- Stainless Steel
- NSF Certified:
- No
- Product Type:
- Stem Extension
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- No
- UPC:
- 670750712630
- Valve Stem:
- Extension